https://www.bdiexpress.com/medias/INDXXXXXXXXX-414-7182950-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA1OXxpbWFnZS9qcGVnfGFEZGxMMmd5WXk4eE1EUXlNREE0T1RneE5UQTNNQzlKVGtSWVdGaFlXRmhZV0ZoZk5ERTBYemN4T0RJNU5UQmZNekF3ZURNd01DNXFjR2N8NjVmMGJmNDNjZWFhNGJmNjg2YjBmNjk2YWIxOTM0YWJmNDI4ZDEwYTRhMGVhMDI3YWE3MDUwNjhiZGZmNzFkOA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-414-7182950-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA1OXxpbWFnZS9qcGVnfGFEZGxMMmd5WXk4eE1EUXlNREE0T1RneE5UQTNNQzlKVGtSWVdGaFlXRmhZV0ZoZk5ERTBYemN4T0RJNU5UQmZNekF3ZURNd01DNXFjR2N8NjVmMGJmNDNjZWFhNGJmNjg2YjBmNjk2YWIxOTM0YWJmNDI4ZDEwYTRhMGVhMDI3YWE3MDUwNjhiZGZmNzFkOA
KNIPEX
KNIPEX
71 82 950
KNIPEX KNIPEX
描述
KNIPEX 71 82 950
Bolt and Chain Cutter; Center Cut Type; 1/4" at 48 HrC, 23/64" at 40 HrC, 7/16" at 19 HrC Maximum Cutting Capacity; Red/Blue Handle Color; Powder Coated Steel Tubing Handle Material; Ergonomic With Component Grip Handle Type; 48 HrC Maximum Hardness; Chrome Vanadium Steel Jaw Material; 12 Position Eccentric Bolt Mechanism; 37-1/2" Nominal Overall Length; For Steel Applicable Material
制造商部件号
71 82 950
BDI部件号
20575832
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/71-82-950/p/20575832
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.005
Product Group - BDI
G00190
名称
Bolt and Chain Cutter
重量/磅
7.91
产品明细
Bolt and Chain Cutter
产品规格
Center Cut Type; 1/4" at 48 HrC, 23/64" at 40 HrC, 7/16" at 19 HrC Maximum Cutting Capacity; Red/Blue Handle Color; Powder Coated Steel Tubing Handle Material; Ergonomic With Component Grip Handle Type; 48 HrC Maximum Hardness; Chrome Vanadium Steel Jaw Material; 12 Position Eccentric Bolt Mechanism; 37-1/2" Nominal Overall Length
详细描述
Bolt and Chain Cutter; Center Cut Type; 1/4" at 48 HrC, 23/64" at 40 HrC, 7/16" at 19 HrC Maximum Cutting Capacity; Red/Blue Handle Color; Powder Coated Steel Tubing Handle Material; Ergonomic With Component Grip Handle Type; 48 HrC Maximum Hardness; Chrome Vanadium Steel Jaw Material; 12 Position Eccentric Bolt Mechanism; 37-1/2" Nominal Overall Length; For Steel Applicable Material

