https://www.bdiexpress.com/medias/INDXXXXXXXXX-414-7401250-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcyNHxpbWFnZS9qcGVnfGFHVmhMMmcyT1M4eE1EUXlNREE1TVRFeU5UYzVNQzlKVGtSWVdGaFlXRmhZV0ZoZk5ERTBYemMwTURFeU5UQmZNekF3ZURNd01DNXFjR2N8MDMyOTQyYzRkZDYyMmExNDYzZWY4OGFjMDgzOTNmZjg0MThiMzVlMGY2YWNkNzU0ZDhiNGMwZTRkMTc0NWU3OA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-414-7401250-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcyNHxpbWFnZS9qcGVnfGFHVmhMMmcyT1M4eE1EUXlNREE1TVRFeU5UYzVNQzlKVGtSWVdGaFlXRmhZV0ZoZk5ERTBYemMwTURFeU5UQmZNekF3ZURNd01DNXFjR2N8MDMyOTQyYzRkZDYyMmExNDYzZWY4OGFjMDgzOTNmZjg0MThiMzVlMGY2YWNkNzU0ZDhiNGMwZTRkMTc0NWU3OA
KNIPEX
KNIPEX
74 01 250
KNIPEX KNIPEX
描述
KNIPEX 74 01 250
Cable and Wire Rope Cutter; 3MM Piano Wire, 3.5MM Hard Wire and 4.6MM Medium-Hard Wire Maximum Cable/Wire Size; Diagonal Cut Type; Black Atramentized Finish; Forged Chrome Vanadium Heavy-Duty Steel Handle Material; Plastic Coated Handle Type; Chrome Vanadium Steel Jaw Material; 250MM Nominal Overall Length
制造商部件号
74 01 250
BDI部件号
20575046
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/74-01-250/p/20575046
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.005
Product Group - BDI
G00190
名称
Cable and Wire Rope Cutter
产品明细
Cable and Wire Rope Cutter
产品规格
3MM Piano Wire, 3.5MM Hard Wire and 4.6MM Medium-Hard Wire Maximum Cable/Wire Size; Diagonal Cut Type; Black Atramentized Finish; Forged Chrome Vanadium Heavy-Duty Steel Handle Material; Plastic Coated Handle Type; Chrome Vanadium Steel Jaw Material; 250MM Nominal Overall Length
详细描述
Cable and Wire Rope Cutter; 3MM Piano Wire, 3.5MM Hard Wire and 4.6MM Medium-Hard Wire Maximum Cable/Wire Size; Diagonal Cut Type; Black Atramentized Finish; Forged Chrome Vanadium Heavy-Duty Steel Handle Material; Plastic Coated Handle Type; Chrome Vanadium Steel Jaw Material; 250MM Nominal Overall Length

