https://www.bdiexpress.com/medias/INDXXXXXXXXX-414-7491250-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY0MXxpbWFnZS9qcGVnfGFEazBMMmczTkM4eE1EUXlNREE1TXpRNE5UQTROaTlKVGtSWVdGaFlXRmhZV0ZoZk5ERTBYemMwT1RFeU5UQmZNekF3ZURNd01DNXFjR2N8YzIxNmYzYWE2ZjkzZDY3YzM1MDE0MmQ3OTZlMzY0NTA5ZTM1NThmZTQ1ZmQzYjI4MDIwYjNjZTM5NzQ4NWU3Zg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-414-7491250-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY0MXxpbWFnZS9qcGVnfGFEazBMMmczTkM4eE1EUXlNREE1TXpRNE5UQTROaTlKVGtSWVdGaFlXRmhZV0ZoZk5ERTBYemMwT1RFeU5UQmZNekF3ZURNd01DNXFjR2N8YzIxNmYzYWE2ZjkzZDY3YzM1MDE0MmQ3OTZlMzY0NTA5ZTM1NThmZTQ1ZmQzYjI4MDIwYjNjZTM5NzQ4NWU3Zg
KNIPEX
KNIPEX
74 91 250
KNIPEX KNIPEX
描述
KNIPEX 74 91 250
Cable and Wire Rope Cutter; 1/4" Soft Wire, 7/32" Medium-Hard Wire, 3/16" Hard Wire and 5/32" Piano Wire Maximum Cable/Wire Size; 1/4" Soft Wire, 7/32" Medium-Hard Wire, 3/16" Hard Wire, 5/32" Piano Wire Cutting Capacity 2; Polished Finish; Red Handle Color; Plastic Coated Handle Type; 11" Nominal Overall Length
制造商部件号
74 91 250
BDI部件号
20574798
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/74-91-250/p/20574798
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.005
Product Group - BDI
G00190
名称
Cable and Wire Rope Cutter
重量/磅
0.85
产品明细
Cable and Wire Rope Cutter
产品规格
1/4" Soft Wire, 7/32" Medium-Hard Wire, 3/16" Hard Wire and 5/32" Piano Wire Maximum Cable/Wire Size; 1/4" Soft Wire, 7/32" Medium-Hard Wire, 3/16" Hard Wire, 5/32" Piano Wire Cutting Capacity 2; Polished Finish; Red Handle Color; Plastic Coated Handle Type; 11" Nominal Overall Length
详细描述
Cable and Wire Rope Cutter; 1/4" Soft Wire, 7/32" Medium-Hard Wire, 3/16" Hard Wire and 5/32" Piano Wire Maximum Cable/Wire Size; 1/4" Soft Wire, 7/32" Medium-Hard Wire, 3/16" Hard Wire, 5/32" Piano Wire Cutting Capacity 2; Polished Finish; Red Handle Color; Plastic Coated Handle Type; 11" Nominal Overall Length

