https://www.bdiexpress.com/medias/INDGATXXXXXX-22285443-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1Mzl8aW1hZ2UvanBlZ3xhR1UzTDJnNE15OHhNRFV3TWpZeU1UazROamcwTmk5SlRrUkhRVlJZV0ZoWVdGaGZNakl5T0RVME5ETmZNekF3ZURNd01DNXFjR2N8NGYxYzg1MTFkMmMwNmNkMTAxNGE0YTVlMTZlN2FiZjU5Mzk4NzFkZGI3NDFmYzY0MjA0ZWM1YTQzMmNmMDQ2NQ
GATES
GATES
78392 GC96TSI-3
GATES GATES
描述
GATES 78392 GC96TSI-3
Crimper; Specialty; Horizontal; Advanced; High - Includes Digital Guides And Tutorials; Gc32 Series; 96 Series; Red Color; 31" Wide; 32" Depth; 16" Height; 418 Ton Crimp Force; Electronic Touch Screen Control Panel For Fast Input Of Crimper Settings; Horizontal Front-End Feed Makes Crimping Easier And Convenient; 550 Ton Force That Allows Crimping Of A Wide Variety Of Couplings; 2 Speed Die Closure And Rapid Retract Permits Fast Assembly Fabrication; Full Range Die Sets That Enable Product Of A Wide Range Of Hoses; Crimps Up To 3" 6 Wire And 6" Industrial Hoses
制造商部件号
78392 GC96TSI-3
BDI部件号
22285443
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/78392-GC96TSI-3/p/22285443
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0770075621522
重量 / Kilogram
625.96
Product Group - BDI
F02234
名称
Crimper
制造商货号
74809003
产品明细
Crimper
产品规格
Specialty; Horizontal; Advanced; High - Includes Digital Guides And Tutorials; Gc32 Series; 96 Series; Red Color; 31" Wide; 32" Depth; 16" Height; 418 Ton Crimp Force; Electronic Touch Screen Control Panel For Fast Input Of Crimper Settings; Horizontal Front-End Feed Makes Crimping Easier And Convenient; 550 Ton Force That Allows Crimping Of A Wide Variety Of Couplings; 2 Speed Die Closure And Rapid Retract Permits Fast Assembly Fabrication; Full Range Die Sets That Enable Product Of A Wide Range Of Hoses; Crimps Up To 3" 6 Wire And 6" Industrial Hoses
详细描述
Crimper; Specialty; Horizontal; Advanced; High - Includes Digital Guides And Tutorials; Gc32 Series; 96 Series; Red Color; 31" Wide; 32" Depth; 16" Height; 418 Ton Crimp Force; Electronic Touch Screen Control Panel For Fast Input Of Crimper Settings; Horizontal Front-End Feed Makes Crimping Easier And Convenient; 550 Ton Force That Allows Crimping Of A Wide Variety Of Couplings; 2 Speed Die Closure And Rapid Retract Permits Fast Assembly Fabrication; Full Range Die Sets That Enable Product Of A Wide Range Of Hoses; Crimps Up To 3" 6 Wire And 6" Industrial Hoses