对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

81836 https://www.bdiexpress.com/medias/INDMCUBITXXX-DRILL-JL-900-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI2NHxpbWFnZS9qcGVnfGFEUXhMMmhpT0M4eE1ETTNNemt6TVRnNU1qYzJOaTlKVGtSTlExVkNTVlJZV0ZoZlJGSkpURXhmU2t4Zk9UQXdYek13TUhnek1EQXVhbkJufDhiZjcxZGI3YTkyYzk5ZjVmOTQyY2FkZDJkZmM3Y2UyYmI2NmNjY2Y4ZDBhZjlhMWYxZjMxMjQzYjRlZGEwMmI
27267821 切削工具 

MORSE CUTTING TOOLS MORSE CUTTING TOOLS

81836

描述

MORSE CUTTING TOOLS 81836

Jobber Length Drill Bit; High Speed Drill; 29/64" Cutting Diameter; 5-5/8" Overall Length; 4-3/16" Flute Length; Black/Gold Finish; 135 Degree Split Point Angle; External Coolant Supply Property; Plain Shank; Heavy Duty; 6 Per Pack

制造商部件号

81836

BDI部件号
27267821

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
MORSE CUTTING TOOLS
最低订购量
EAN条码
0683420818365
重量 / Kilogram
0
Product Group - BDI
G00140
名称
Drill Bit
关键字串
Jobber Length
产品明细
Jobber Length Drill Bit
产品规格
High Speed Drill; 29/64" Cutting Diameter; 5-5/8" Overall Length; 4-3/16" Flute Length; Black/Gold Finish; 135 Degree Split Point Angle; External Coolant Supply Property; Plain Shank; Heavy Duty; 6 Per Pack
详细描述
Jobber Length Drill Bit; High Speed Drill; 29/64" Cutting Diameter; 5-5/8" Overall Length; 4-3/16" Flute Length; Black/Gold Finish; 135 Degree Split Point Angle; External Coolant Supply Property; Plain Shank; Heavy Duty; 6 Per Pack