https://www.bdiexpress.com/medias/INDXXXXXXXXX-25154490-300X300.jpg?context=bWFzdGVyfHJvb3R8MzIxNnxpbWFnZS9qcGVnfGFERmhMMmd5Wmk4eE1ERTBNVGN5TlRnMU1UWTNPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOVFEwT1RCZk16QXdXRE13TUM1cWNHY3w1YWRhYjQ2ZTgxNzExNGI3ZWUxZTEyYTJkZmFkMjIxNGJjYjBjZDczODZiMWJmODIxNGExY2I3OWM0YmU1ZGMw
MORSE CUTTING TOOLS
MORSE CUTTING TOOLS
90998
MORSE CUTTING TOOLS MORSE CUTTING TOOLS
描述
MORSE CUTTING TOOLS 90998
End Mill; 3/8" Diameter; 3/8" Shank Length; 1" Length of Cut; 4" Overall Length; 4 Flute; Solid Carbide; Single End; AlTiN Coated
制造商部件号
90998
BDI部件号
25154488
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/90998/p/25154488
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0686125909987
重量 / Kilogram
0
Product Group - BDI
G00140
名称
End Mill
产品明细
End Mill
产品规格
3/8" Diameter; 3/8" Shank Length; 1" Length of Cut; 4" Overall Length; 4 Flute; Solid Carbide; Single End; AlTiN Coated
详细描述
End Mill; 3/8" Diameter; 3/8" Shank Length; 1" Length of Cut; 4" Overall Length; 4 Flute; Solid Carbide; Single End; AlTiN Coated