

MORSE CUTTING TOOLS
MORSE CUTTING TOOLS
93639
MORSE CUTTING TOOLS MORSE CUTTING TOOLS
描述
MORSE CUTTING TOOLS 93639
Screw Machine Drill Bit; M42 Cobalt; #57 Wire Gauge Cutting Diameter; 1-3/8" Overall Length; 1/2" Flute Length; Aluminum Titanium Nitride Coated; 135 Degree Split Point Angle; Straight Plain Shank; Heavy Duty; 12 Per Pack
制造商部件号
93639
BDI部件号
27268209
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/93639/p/27268209
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0686125936396
重量 / Kilogram
0
Product Group - BDI
G00140
名称
Drill Bit
关键字串
Screw Machine
产品明细
Screw Machine Drill Bit
产品规格
M42 Cobalt; #57 Wire Gauge Cutting Diameter; 1-3/8" Overall Length; 1/2" Flute Length; Aluminum Titanium Nitride Coated; 135 Degree Split Point Angle; Straight Plain Shank; Heavy Duty; 12 Per Pack
详细描述
Screw Machine Drill Bit; M42 Cobalt; #57 Wire Gauge Cutting Diameter; 1-3/8" Overall Length; 1/2" Flute Length; Aluminum Titanium Nitride Coated; 135 Degree Split Point Angle; Straight Plain Shank; Heavy Duty; 12 Per Pack