https://www.bdiexpress.com/medias/INDXXXXXXXXX-414-KN9561-712-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5NDJ8aW1hZ2UvanBlZ3xhRFk1TDJoallTOHhNRFF4T1Rrek1UVTBOVFl6TUM5SlRrUllXRmhZV0ZoWVdGaGZOREUwWDB0T09UVTJNVjgzTVRKZk16QXdlRE13TUM1cWNHY3xiYTA0ODBlNDQyYTA1MjkxYjA0YTA5MTA1ZGVmNTQ5M2Q5OGQ0ZWE1YzRiODFlNThkZDgyYTc1ODBlMmYwMThj
KNIPEX
KNIPEX
95 62 190
KNIPEX KNIPEX
描述
KNIPEX 95 62 190
Cable and Wire Rope Cutter; 7 AWG Maximum Cable/Wire Size; 3/32" Minimum Cable/Wire Size; Multi-Component Grip Handle Material; Tube Handle Type; Chrome Vanadium Jaw Material
制造商部件号
95 62 190
BDI部件号
20574932
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/95-62-190/p/20574932
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.005
Product Group - BDI
G00190
名称
Cable and Wire Rope Cutter
产品明细
Cable and Wire Rope Cutter
产品规格
7 AWG Maximum Cable/Wire Size; 3/32" Minimum Cable/Wire Size; Multi-Component Grip Handle Material; Tube Handle Type; Chrome Vanadium Jaw Material
详细描述
Cable and Wire Rope Cutter; 7 AWG Maximum Cable/Wire Size; 3/32" Minimum Cable/Wire Size; Multi-Component Grip Handle Material; Tube Handle Type; Chrome Vanadium Jaw Material