https://www.bdiexpress.com/medias/INDXXXXXXXXX-25154510-300X300.jpg?context=bWFzdGVyfHJvb3R8NDIwNnxpbWFnZS9qcGVnfGFEa3lMMmd6WlM4eE1ERTBNVGN5TmprNU9EVTFPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOVFExTVRCZk16QXdXRE13TUM1cWNHY3w2OTAwOTQzMTY4MDFlNmU3OGQ5OGViZGI2NTYwNzI5MWJkNjc3YzllOTc2NGE3NzBkZjliMTZjYzgyMDkzYjNh
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25154510-300X300.jpg?context=bWFzdGVyfHJvb3R8NDIwNnxpbWFnZS9qcGVnfGFEa3lMMmd6WlM4eE1ERTBNVGN5TmprNU9EVTFPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOVFExTVRCZk16QXdXRE13TUM1cWNHY3w2OTAwOTQzMTY4MDFlNmU3OGQ5OGViZGI2NTYwNzI5MWJkNjc3YzllOTc2NGE3NzBkZjliMTZjYzgyMDkzYjNh
MORSE CUTTING TOOLS
MORSE CUTTING TOOLS
95567
MORSE CUTTING TOOLS MORSE CUTTING TOOLS
描述
MORSE CUTTING TOOLS 95567
Chamfer Mill; 3/8" Diameter; 3/8" Shank Length; 2-1/2" Length; 90 Degree Angle; 4 Flute; Solid Carbide Single End; AlTiN Coated
制造商部件号
95567
BDI部件号
25154510
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/95567/p/25154510
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0686125955670
重量 / Kilogram
0
Product Group - BDI
G00140
名称
Mill
关键字串
Chamfer
产品明细
Chamfer Mill
产品规格
3/8" Diameter; 3/8" Shank Length; 2-1/2" Length; 90 Degree Angle; 4 Flute; Solid Carbide Single End; AlTiN Coated
详细描述
Chamfer Mill; 3/8" Diameter; 3/8" Shank Length; 2-1/2" Length; 90 Degree Angle; 4 Flute; Solid Carbide Single End; AlTiN Coated

