https://www.bdiexpress.com/medias/INDMCUENDMIL-4FLUTE-5922-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA5N3xpbWFnZS9qcGVnfGFEUXdMMmcwWlM4eE1ETTNNemt6TURnM05qazFPQzlKVGtSTlExVkZUa1JOU1V4Zk5FWk1WVlJGWHpVNU1qSmZNekF3ZURNd01DNXFjR2N8NTg2MjIzZDE4ZmM5YjI1NmEwZTFkNTBhMzY2YzE5YzM1YzhhZjU1ODllYjQzNjQ3OTJmZjE2MGY5MGE1YzAzNQ
https://www.bdiexpress.com/medias/INDMCUENDMIL-4FLUTE-5922-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA5N3xpbWFnZS9qcGVnfGFEUXdMMmcwWlM4eE1ETTNNemt6TURnM05qazFPQzlKVGtSTlExVkZUa1JOU1V4Zk5FWk1WVlJGWHpVNU1qSmZNekF3ZURNd01DNXFjR2N8NTg2MjIzZDE4ZmM5YjI1NmEwZTFkNTBhMzY2YzE5YzM1YzhhZjU1ODllYjQzNjQ3OTJmZjE2MGY5MGE1YzAzNQ
MORSE CUTTING TOOLS
MORSE CUTTING TOOLS
99334
MORSE CUTTING TOOLS MORSE CUTTING TOOLS
描述
MORSE CUTTING TOOLS 99334
End Mill; 5/8" Cutting Diameter; 5/8" Shank Diameter; 1" Usable Length; 0.412" Neck Diameter; 1" Neck Length; 0.533" Length of Cut; 3-1/2" Overall Length; 4 Flute; Solid Carbide; Single End; Aluminum Titanium Nitride and Silicon Nitride Coated; 270 Degree Spherical Ball Nose; External Coolant Supply Property; Center Cutting
制造商部件号
99334
BDI部件号
27267765
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/99334/p/27267765
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0686125993344
重量 / Kilogram
0
Product Group - BDI
G00140
名称
End Mill
产品明细
End Mill
产品规格
5/8" Cutting Diameter; 5/8" Shank Diameter; 1" Usable Length; 0.412" Neck Diameter; 1" Neck Length; 0.533" Length of Cut; 3-1/2" Overall Length; 4 Flute; Solid Carbide; Single End; Aluminum Titanium Nitride and Silicon Nitride Coated; 270 Degree Spherical Ball Nose; External Coolant Supply Property; Center Cutting
详细描述
End Mill; 5/8" Cutting Diameter; 5/8" Shank Diameter; 1" Usable Length; 0.412" Neck Diameter; 1" Neck Length; 0.533" Length of Cut; 3-1/2" Overall Length; 4 Flute; Solid Carbide; Single End; Aluminum Titanium Nitride and Silicon Nitride Coated; 270 Degree Spherical Ball Nose; External Coolant Supply Property; Center Cutting
