对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

99908-13-06 https://www.bdiexpress.com/medias/INDSTTXXXXXX-INTENSS-PRO-BLADE-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgxMXxpbWFnZS9qcGVnfGFEUmlMMmcwWkM4eE1EVTNOalEyTnpreE9EZzNPQzlKVGtSVFZGUllXRmhZV0ZoZlNVNVVSVTVUVTE5UVVrOWZRa3hCUkVWZk16QXdlRE13TUM1cWNHY3xmYTk3NzViNzAxNTVhZDhiZmUxNGQ4ZmQ1Zjk4YzBmYjljOGQ4YWQzN2I1YjFlMjY1M2U3ZTE1MjUwYWYwNzg1
18379225 切削工具 

STARRETT STARRETT

99908-13-06

描述

STARRETT 99908-13-06

Band Saw Blade; 13FT 6" Coil; 1" Width; 0.035" Thickness; 5-8/P Intenss PRO; Bi-Metal Material

制造商部件号

99908-13-06

BDI部件号
18379225

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
L.S. STARRETT
最低订购量
重量 / Kilogram
0
Product Group - BDI
G00140
名称
Blade
关键字串
Band Saw
产品明细
Band Saw Blade
产品规格
13FT 6" Coil; 1" Width; 0.035" Thickness; 5-8/P Intenss PRO; Bi-Metal Material
详细描述
Band Saw Blade; 13FT 6" Coil; 1" Width; 0.035" Thickness; 5-8/P Intenss PRO; Bi-Metal Material