

MITSUBISHI
MITSUBISHI
A32S-PCLNL12 44
MITSUBISHI MITSUBISHI
描述
三菱 内孔镗刀杆A32S-PCLNL12 44 ; 自动化产品/内孔镗刀杆
Tool Holder; 22MM Cutting Width; 44MM Minimum Bore Diameter; 30MM Shank Width; 30MM Height; 250MM Overall Length; Left Hand Direction; GNDN Series; For Necking
制造商部件号
三菱 内孔镗刀杆A32S-PCLNL12 44
BDI部件号
25182678
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/A32S-PCLNL12-44/p/25182678
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00140
名称
Holder
关键字串
Tool
产品明细
Tool Holder
产品规格
22MM Cutting Width; 44MM Minimum Bore Diameter; 30MM Shank Width; 30MM Height; 250MM Overall Length; Left Hand Direction; GNDN Series
详细描述
Tool Holder; 22MM Cutting Width; 44MM Minimum Bore Diameter; 30MM Shank Width; 30MM Height; 250MM Overall Length; Left Hand Direction; GNDN Series; For Necking