https://www.bdiexpress.com/medias/INDXXXXXXXXX-25126502-300X300.jpg?context=bWFzdGVyfHJvb3R8ODI4OHxpbWFnZS9qcGVnfGFEZGlMMmcwT0M4eE1ERTBNakF6TURJNU9URTJOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNalkxTURKZk16QXdXRE13TUM1cWNHY3w1OWM1ODJhYmRjNzk2OGU2Zjc4NmI5YzY3MDhmMzE5YjYxMjUyYTlhNGMzMTQxYjdmZjZjYjYzMzBkYWQ1ZTU0
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25126502-300X300.jpg?context=bWFzdGVyfHJvb3R8ODI4OHxpbWFnZS9qcGVnfGFEZGlMMmcwT0M4eE1ERTBNakF6TURJNU9URTJOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNalkxTURKZk16QXdXRE13TUM1cWNHY3w1OWM1ODJhYmRjNzk2OGU2Zjc4NmI5YzY3MDhmMzE5YjYxMjUyYTlhNGMzMTQxYjdmZjZjYjYzMzBkYWQ1ZTU0
HILTI
HILTI
AG 450-7S ; 2075613
HILTI HILTI
描述
HILTI AG 450-7S ; 2075613
Angle Grinder; Corded; 120VAC Voltage; 7A Current; 4-17/32" Disc Diameter; 0.94" Maximum Cutting Depth; Lockable On/Off Trigger; Low Profile
制造商部件号
AG 450-7S ; 2075613
BDI部件号
25126502
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/AG-450-7S-;-2075613/p/25126502
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00140
名称
Grinder
关键字串
Angle
产品明细
Angle Grinder
产品规格
Corded; 120VAC Voltage; 7A Current; 4-17/32" Disc Diameter; 0.94" Maximum Cutting Depth; Lockable On/Off Trigger; Low Profile
详细描述
Angle Grinder; Corded; 120VAC Voltage; 7A Current; 4-17/32" Disc Diameter; 0.94" Maximum Cutting Depth; Lockable On/Off Trigger; Low Profile

