https://www.bdiexpress.com/medias/INDSTTXXXXXX-BT121014-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI1N3xpbWFnZS9qcGVnfGFHRTJMMmhrTVM4eE1EVTNOalEyTmpFNE1qRTNOQzlKVGtSVFZGUllXRmhZV0ZoZlFsUXhNakV3TVRSZk16QXdlRE13TUM1cWNHY3w0ZmM3ODkwYjI5NDRhODE2ZTY5OGFhNzMxNjkzMzQ5MTIwYzI4YzNiZmM4MDc3ZTM2MzM0OWNlODYyZmZjMjVl
STARRETT
STARRETT
BT121014-20
STARRETT STARRETT
描述
STARRETT BT121014-20
Reciprocating Saw Blade; Multi-Purpose; 12" Length X 3/4" Width X 0.05" Thickness; 10-14 TPI; Tapered Shape
制造商部件号
BT121014-20
BDI部件号
18375044
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/BT121014-20/p/18375044
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0049659201420
重量 / Kilogram
0
Product Group - BDI
G00140
名称
Blade
关键字串
Reciprocating Saw
产品明细
Reciprocating Saw Blade
产品规格
Multi-Purpose; 12" Length X 3/4" Width X 0.05" Thickness; 10-14 TPI; Tapered Shape
详细描述
Reciprocating Saw Blade; Multi-Purpose; 12" Length X 3/4" Width X 0.05" Thickness; 10-14 TPI; Tapered Shape