对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

BU224S https://www.bdiexpress.com/medias/INDSTTXXXXXX-BU224S-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU1N3xpbWFnZS9qcGVnfGFEQmhMMmc1TlM4eE1EVTNOVEkxTnpNek56ZzROaTlKVGtSVFZGUllXRmhZV0ZoZlFsVXlNalJUWHpNd01IZ3pNREF1YW5CbnwxMjlkMWRkODQwNmZiOWRjOWNkZTBlNWMyNjJkOTUzOGI4NzNjOWFiNDBjNTI1MTk3YTJiZjQ0YmZjYjU0MzFk
18372999 切削工具 

STARRETT STARRETT

BU224S

描述

STARRETT BU224S

Jig Saw Blade; 2" Length X 3/16" Width X 0.04" Thickness; 24 TPI; For Metal Cutting, Unified Shank; Bi-Metal Material

制造商部件号

BU224S

BDI部件号
18372999

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
L.S. STARRETT
最低订购量
重量 / Kilogram
0
Product Group - BDI
G00140
名称
Blade
关键字串
Jig Saw
产品明细
Jig Saw Blade
产品规格
2" Length X 3/16" Width X 0.04" Thickness; 24 TPI
详细描述
Jig Saw Blade; 2" Length X 3/16" Width X 0.04" Thickness; 24 TPI; For Metal Cutting, Unified Shank; Bi-Metal Material