CHICAGO PNEUMATICS
CHICAGO PNEUMATICS
CP7901
CHICAGO PNEUMATICS CHICAGO PNEUMATICS
描述
CHICAGO PNEUMATICS CP7901
Pneumatic Reciprocating Saw; 5.5CU-FT/Min Nominal Air Consumption; Safety Lever Throttle Control Type; Barrel Handle Type; 3/8" Nominal Hose Size; 90 PSI Nominal Inlet Pressure; 1/4" NPT Inlet Size; 9.1" Nominal Length; 89 dbA Nominal Noise Level; 3/8" Nominal Stroke Length; CP7901 Low Vibration Type; 2.5 m/s² Nominal Vibration
制造商部件号
CP7901
BDI部件号
26307723
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/CP7901/p/26307723
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0015451394936
重量 / Kilogram
0.86
Product Group - BDI
G00140
名称
Saw
关键字串
Reciprocating
产品明细
Pneumatic Reciprocating Saw
产品规格
5.5CU-FT/Min Nominal Air Consumption; Safety Lever Throttle Control Type; Barrel Handle Type; 3/8" Nominal Hose Size; 90 PSI Nominal Inlet Pressure; 1/4" NPT Inlet Size; 9.1" Nominal Length; 89 dbA Nominal Noise Level; 3/8" Nominal Stroke Length; CP7901 Low Vibration Type; 2.5 m/s² Nominal Vibration
详细描述
Pneumatic Reciprocating Saw; 5.5CU-FT/Min Nominal Air Consumption; Safety Lever Throttle Control Type; Barrel Handle Type; 3/8" Nominal Hose Size; 90 PSI Nominal Inlet Pressure; 1/4" NPT Inlet Size; 9.1" Nominal Length; 89 dbA Nominal Noise Level; 3/8" Nominal Stroke Length; CP7901 Low Vibration Type; 2.5 m/s² Nominal Vibration