Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CRN2XLRBD0200R020N12 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25198318-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwNTB8aW1hZ2UvanBlZ3xhRFptTDJobE1DOHhNREk1TlRjNE1qSTNOekUxTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1Rnek1UaGZNekF3ZURNd01DNXFjR2N8OTc3NGJhODdkYTMzMzc0NGU0NThkYWFhYzRhMDhhYTIyOTY4NzNlOGRkZGZiMGY0YWU3ZjZiODhhMzRlYTU3ZQ
25198318 Cutting Tools 

MITSUBISHI MITSUBISHI

CRN2XLRBD0200R020N12

Description

MITSUBISHI CRN2XLRBD0200R020N12

End Mill; 2MM Diameter; 4MM Shank Diameter; 55MM Length; Short Cut Length; 2 Flute; Corner Radius; For Copper Electrodes

Part #

CRN2XLRBD0200R020N12

BDI #
25198318

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MITSUBISHI
Minimum Buy Quantity
N/A
UNSPSC
27112803
Weight / Kilogram
0
Product Group - BDI
G00140
Noun
End Mill
Manufacturer URL
https://www.mitsubishielectric.com
Product Detail
End Mill
Product Specification
2MM Diameter; 4MM Shank Diameter; 55MM Length; Short Cut Length; 2 Flute; Corner Radius
Long Description
End Mill; 2MM Diameter; 4MM Shank Diameter; 55MM Length; Short Cut Length; 2 Flute; Corner Radius; For Copper Electrodes