对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

GCD 12 JL hidegkörfűrész 2000W 305mm https://www.bdiexpress.com/medias/INDXXXXXXXXX-25098228-300X300.jpg?context=bWFzdGVyfHJvb3R8MjMxMzd8aW1hZ2UvanBlZ3xhRGc0TDJoaVlpOHhNREEzTmpZME5EQTBPRGt5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RneU1qaGZNekF3V0RNd01DNXFjR2N8YjY5ZTlmNWNjZTcwODIxYWU2YTRiYmIzMWU0OTliYTU1YWI5N2Y1OTg5MzQ0ZTQ4ZjQ4NGEzNTM0OTIxZGRhZA
25098228 切削工具 

BOSCH POWER TOOLS BOSCH POWER TOOLS

GCD 12 JL hidegkörfűrész 2000W 305mm

描述

BOSCH POWER TOOLS GCD 12 JL hidegkörfűrész 2000W 305mm

Cut-Off Saw Tool; 1500RPM No-Load Speed; 2000W Rated Input Power; 650NM Laser Type; 1M Laser Class

制造商部件号

GCD 12 JL hidegkörfűrész 2000W 305mm

BDI部件号
25098228

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
BOSCH REXROTH
最低订购量
重量 / Kilogram
20
Product Group - BDI
G00140
名称
Tool
关键字串
Cut-Off Saw
重量/磅
44.0924
产品明细
Cut-Off Saw Tool
产品规格
1500RPM No-Load Speed; 2000W Rated Input Power; 650NM Laser Type; 1M Laser Class
详细描述
Cut-Off Saw Tool; 1500RPM No-Load Speed; 2000W Rated Input Power; 650NM Laser Type; 1M Laser Class