PROTO IND. TOOLS
PROTO IND. TOOLS
J2343-TT
PROTO IND. TOOLS PROTO IND. TOOLS
描述
PROTO IND. TOOLS J2343-TT
Scraper and Putty Knife; 6-1/4" Nominal Blade Length; High Alloy Steel Blade Material; Stiff Blade Type; 1-1/2" Nominal Blade Width; Black Oxide Finish; Acetate Handle Material; Four Sided Handle Type; 10-3/8" Nominal Overall Length; For Scraping Application; Proto
制造商部件号
J2343-TT
BDI部件号
20841415
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/J2343-TT/p/20841415
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662679122065
重量 / Kilogram
0.258
Product Group - BDI
G00190
名称
Scraper and Putty Knife
重量/磅
0.5
产品明细
Scraper and Putty Knife
产品规格
6-1/4" Nominal Blade Length; High Alloy Steel Blade Material; Stiff Blade Type; 1-1/2" Nominal Blade Width; Black Oxide Finish; Acetate Handle Material; Four Sided Handle Type; 10-3/8" Nominal Overall Length
详细描述
Scraper and Putty Knife; 6-1/4" Nominal Blade Length; High Alloy Steel Blade Material; Stiff Blade Type; 1-1/2" Nominal Blade Width; Black Oxide Finish; Acetate Handle Material; Four Sided Handle Type; 10-3/8" Nominal Overall Length; For Scraping Application; Proto