PROTO IND. TOOLS
PROTO IND. TOOLS
JT3004RS
PROTO IND. TOOLS PROTO IND. TOOLS
描述
PROTO IND. TOOLS JT3004RS
Torx Screwdriver; Duratek Torx Round Bar Screwdriver; Black/Grey Handle; Color; Nylon Alloy Handle Material; Ergonomic Handle Type; High-Alloy Steel Shank Material; 8-1/2" Overall Nominal Length; Chrome Shank Finish; 4" Shank Nominal LengthHigh-Alloy Steel Shank Material; Round Shank Type; Black Oxide Tip Finish; T30 Nominal Tip Size Symbol; Torx Tip Type; Gearwrench
制造商部件号
JT3004RS
BDI部件号
20844733
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/JT3004RS/p/20844733
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662679193508
重量 / Kilogram
0.005
Product Group - BDI
G00190
名称
Torx Screwdriver
制造商内部编号
577-T3004R
重量/磅
0.26
产品明细
Torx Screwdriver
产品规格
Duratek Torx Round Bar Screwdriver; Black/Grey Handle; Color; Nylon Alloy Handle Material; Ergonomic Handle Type; High-Alloy Steel Shank Material; 8-1/2" Overall Nominal Length; Chrome Shank Finish; 4" Shank Nominal LengthHigh-Alloy Steel Shank Material; Round Shank Type; Black Oxide Tip Finish; T30 Nominal Tip Size Symbol; Torx Tip Type; Gearwrench
详细描述
Torx Screwdriver; Duratek Torx Round Bar Screwdriver; Black/Grey Handle; Color; Nylon Alloy Handle Material; Ergonomic Handle Type; High-Alloy Steel Shank Material; 8-1/2" Overall Nominal Length; Chrome Shank Finish; 4" Shank Nominal LengthHigh-Alloy Steel Shank Material; Round Shank Type; Black Oxide Tip Finish; T30 Nominal Tip Size Symbol; Torx Tip Type; Gearwrench