https://www.bdiexpress.com/medias/INDXXXXXXXXX-114-T118B100-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMwNHxpbWFnZS9qcGVnfGFHWmlMMmhqTlM4eE1ETXpNalEyTVRZMk1qSXpPQzlKVGtSWVdGaFlXRmhZV0ZoZk1URTBYMVF4TVRoQ01UQXdYek13TUhnek1EQXVhbkJufDgwNDk1MTcxYjAzZmU2NTY0YTk2Zjc3MWMxMzE0ODAyMGY3ZDZkNTE3ZmJlNjNmZWU1NWUyNmQ0MTFhODI4NDY
BOSCH POWER TOOLS
BOSCH POWER TOOLS
T118-B100
BOSCH POWER TOOLS BOSCH POWER TOOLS
描述
BOSCH POWER TOOLS T118-B100
Jigsaw Blade; High Speed Steel Cutting Edge Material2-5/8" Cutting Nominal Length; 3-5/8" Nominal Length; 100/Pack QuantityT Shank Type; Straight Tang Shape; 11-14 Teeth Per Inch; Wavy Set/Milled Tooth Shape; 0.3" Nominal Width; For Mild Steel, Non-Ferrous Soft Metal Applicable Material
制造商部件号
T118-B100
BDI部件号
24937513
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/T118-B100/p/24937513
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00140
名称
Jigsaw Blade
制造商内部编号
114-T118B100
重量/磅
0.01
产品明细
Jigsaw Blade
产品规格
High Speed Steel Cutting Edge Material2-5/8" Cutting Nominal Length; 3-5/8" Nominal Length; 100/Pack QuantityT Shank Type; Straight Tang Shape; 11-14 Teeth Per Inch; Wavy Set/Milled Tooth Shape; 0.3" Nominal Width
详细描述
Jigsaw Blade; High Speed Steel Cutting Edge Material2-5/8" Cutting Nominal Length; 3-5/8" Nominal Length; 100/Pack QuantityT Shank Type; Straight Tang Shape; 11-14 Teeth Per Inch; Wavy Set/Milled Tooth Shape; 0.3" Nominal Width; For Mild Steel, Non-Ferrous Soft Metal Applicable Material