

25111144
切削工具
BDI APPROVED
BDI APPROVED
TAROD MASINA DIN371B TITAN M6
BDI APPROVED BDI APPROVED
描述
BDI APPROVED TAROD MASINA DIN371B TITAN M6
Machine Tap; HSS-E; Titanium Finish; M6 X 1 Thread Size; Form B; 19MM Thread Length; 80MM Overall Length; Straight Flute; 6MM Shank Diameter
制造商部件号
TAROD MASINA DIN371B TITAN M6
BDI部件号
25111144
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/TAROD-MASINA-DIN371B-TITAN-M6/p/25111144
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
ZRO238
名称
Tap
关键字串
Machine
产品明细
Machine Tap
产品规格
HSS-E; Titanium Finish; M6 X 1 Thread Size; Form B; 19MM Thread Length; 80MM Overall Length; Straight Flute; 6MM Shank Diameter
详细描述
Machine Tap; HSS-E; Titanium Finish; M6 X 1 Thread Size; Form B; 19MM Thread Length; 80MM Overall Length; Straight Flute; 6MM Shank Diameter