https://www.bdiexpress.com/medias/INDXXXXXXXXX-414-002007US1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2ODF8aW1hZ2UvanBlZ3xhRE5qTDJoak1DOHhNRE15T1RBek9UazVORGt4TUM5SlRrUllXRmhZV0ZoWVdGaGZOREUwWHpBd01qQXdOMVZUTVY4ek1EQjRNekF3TG1wd1p3fDNlYmViYmFjMzE3MjY5ZDNiZTQwZDhkZDVjZmU3OTEyZDFhZTIyZWIwNzkyZDcxYThiMzJjNWVlNDBlYzZjNDU
https://www.bdiexpress.com/medias/INDXXXXXXXXX-414-002007US1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2ODF8aW1hZ2UvanBlZ3xhRE5qTDJoak1DOHhNRE15T1RBek9UazVORGt4TUM5SlRrUllXRmhZV0ZoWVdGaGZOREUwWHpBd01qQXdOMVZUTVY4ek1EQjRNekF3TG1wd1p3fDNlYmViYmFjMzE3MjY5ZDNiZTQwZDhkZDVjZmU3OTEyZDFhZTIyZWIwNzkyZDcxYThiMzJjNWVlNDBlYzZjNDU
KNIPEX
KNIPEX
00 20 07 US1
KNIPEX KNIPEX
描述
KNIPEX 00 20 07 US1
Adjustable Wrench Set; Black Atramentized Finish; Plastic-Dipped Handle Type; Includes (1)7-1/4"/10"/12" Adjustable Pliers, (1)Storage Tray; 0.24"/0.28"/0.35" Jaw Thickness; 7-1/4" and 10" and 12" Nominal Length; Steel Material; SAE Measuring System; 1-1/2"; 2"; 2-3/4" Nominal Opening Size
制造商部件号
00 20 07 US1
BDI部件号
20575628
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/00-20-07-US1/p/20575628
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.005
Product Group - BDI
G00190
名称
Wrench Set
关键字串
Adjustable
制造商货号
414-002007US1
产品明细
Adjustable Wrench Set
产品规格
Black Atramentized Finish; Plastic-Dipped Handle Type; Includes (1)7-1/4"/10"/12" Adjustable Pliers, (1)Storage Tray; 0.24"/0.28"/0.35" Jaw Thickness; 7-1/4" and 10" and 12" Nominal Length; Steel Material; SAE Measuring System; 1-1/2"; 2"; 2-3/4" Nominal Opening Size
详细描述
Adjustable Wrench Set; Black Atramentized Finish; Plastic-Dipped Handle Type; Includes (1)7-1/4"/10"/12" Adjustable Pliers, (1)Storage Tray; 0.24"/0.28"/0.35" Jaw Thickness; 7-1/4" and 10" and 12" Nominal Length; Steel Material; SAE Measuring System; 1-1/2"; 2"; 2-3/4" Nominal Opening Size

