STANLEY
STANLEY
019151M
STANLEY STANLEY
描述
STANLEY 019151M
Tool Box; 1085"³ Nominal Capacity Volume; Handle Carrying Method; Black Color; 19.2" Nominal Depth; Plastic Finish; 9.8" Nominal Height; Plastic Material; 1 Number of Compartment; 1 Number of Tray; 10.2" Nominal Width
制造商部件号
019151M
BDI部件号
21740704
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/019151M/p/21740704
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0076174928983
重量 / Kilogram
0.005
Product Group - BDI
G00190
名称
Box
关键字串
Tool
制造商货号
680-019151M
重量/磅
4
产品明细
Tool Box
产品规格
1085"³ Nominal Capacity Volume; Handle Carrying Method; Black Color; 19.2" Nominal Depth; Plastic Finish; 9.8" Nominal Height; Plastic Material; 1 Number of Compartment; 1 Number of Tray; 10.2" Nominal Width
详细描述
Tool Box; 1085"³ Nominal Capacity Volume; Handle Carrying Method; Black Color; 19.2" Nominal Depth; Plastic Finish; 9.8" Nominal Height; Plastic Material; 1 Number of Compartment; 1 Number of Tray; 10.2" Nominal Width


