

FASTENAL
FASTENAL
0345860
FASTENAL FASTENAL
描述
FASTENAL 0345860
Jobber Length Drill; High Speed Steel; 27/64" Diameter; 3-15/16" Flute Length; 5-3/8" Overall Length; 135 Degree Split Point; Black and Gold Color
制造商部件号
0345860
BDI部件号
25122179
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/0345860/p/25122179
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00140
名称
Drill
关键字串
Jobber Length
产品明细
Jobber Length Drill
产品规格
High Speed Steel; 27/64" Diameter; 3-15/16" Flute Length; 5-3/8" Overall Length; 135 Degree Split Point; Black and Gold Color
详细描述
Jobber Length Drill; High Speed Steel; 27/64" Diameter; 3-15/16" Flute Length; 5-3/8" Overall Length; 135 Degree Split Point; Black and Gold Color