对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

1202F-6 https://www.bdiexpress.com/medias/INDSTTXXXXXX-1202F-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc3MHxpbWFnZS9qcGVnfGFHVTBMMmhpTUM4eE1EVTNOakl5TlRreU56RTVPQzlKVGtSVFZGUllXRmhZV0ZoZk1USXdNa1pmTXpBd2VETXdNQzVxY0djfGIyY2UxYWUwZGVhZTkyNjk1NjI3ZjI4NjM2ZWFjNGZiYjZkNTJlODhjOTI4ZWYyYzM1MGNhMjg2ZDgzMjQzY2Q
20078346 手工工具 

STARRETT STARRETT

1202F-6

描述

STARRETT 1202F-6

Dial Slide Calliper; Fractional 0 To 6" Range; 0.01"; 1/64" Graduation; Stainless Steel Material

制造商部件号

1202F-6

BDI部件号
20078346

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
L.S. STARRETT
最低订购量
EAN条码
0049659689310
重量 / Kilogram
0.413
Product Group - BDI
G00190
名称
Calliper
关键字串
Dial Slide
产品明细
Dial Slide Calliper
产品规格
Fractional 0 To 6" Range; 0.01"; 1/64" Graduation; Stainless Steel Material
详细描述
Dial Slide Calliper; Fractional 0 To 6" Range; 0.01"; 1/64" Graduation; Stainless Steel Material