ERGODYNE CORP
ERGODYNE CORP
13715
ERGODYNE CORP ERGODYNE CORP
描述
ERGODYNE CORP 13715
Tool Bag; Bio-Curved Shoulder Strap and Amplifier/Handle Carrying Method; 15" Nominal Height; 18-1/2" Nominal Length; 61 Number of Compartment; 11-1/2" Nominal Width
制造商部件号
13715
BDI部件号
18482397
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/13715/p/18482397
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0720476137153
重量 / Kilogram
4.12
Product Group - BDI
S00262
名称
Bag
关键字串
Tool
制造商货号
150-13715
产品明细
Tool Bag
产品规格
Bio-Curved Shoulder Strap and Amplifier/Handle Carrying Method; 15" Nominal Height; 18-1/2" Nominal Length; 61 Number of Compartment; 11-1/2" Nominal Width
详细描述
Tool Bag; Bio-Curved Shoulder Strap and Amplifier/Handle Carrying Method; 15" Nominal Height; 18-1/2" Nominal Length; 61 Number of Compartment; 11-1/2" Nominal Width