ERGODYNE CORP
ERGODYNE CORP
14430
ERGODYNE CORP ERGODYNE CORP
描述
ERGODYNE CORP 14430
Tool Bag; Rope Handle Carrying Method; White Color; 12.5" Nominal Diameter; PP Rope Handle Material; Rope Handle Type; 17" Nominal Height; Includes Bucket Only; 150LB Maximim Load Capacity; 20Oz Canvas, Leather, Nylon Stitching, Plastic Material; 2 Number of Compartment; Arsenal 5738T Series; Round Shape; Canvas Bucket with Detachable Safety Top, Plastic Top Ring and Reinforced Leather Base Type
制造商部件号
14430
BDI部件号
18482402
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/14430/p/18482402
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0720476144304
重量 / Kilogram
1.36
Product Group - BDI
S00262
名称
Bag
关键字串
Tool
产品明细
Tool Bag
产品规格
Rope Handle Carrying Method; White Color; 12.5" Nominal Diameter; PP Rope Handle Material; Rope Handle Type; 17" Nominal Height
详细描述
Tool Bag; Rope Handle Carrying Method; White Color; 12.5" Nominal Diameter; PP Rope Handle Material; Rope Handle Type; 17" Nominal Height; Includes Bucket Only; 150LB Maximim Load Capacity; 20Oz Canvas, Leather, Nylon Stitching, Plastic Material; 2 Number of Compartment; Arsenal 5738T Series; Round Shape; Canvas Bucket with Detachable Safety Top, Plastic Top Ring and Reinforced Leather Base Type

