ERGODYNE CORP
ERGODYNE CORP
14433
ERGODYNE CORP ERGODYNE CORP
描述
ERGODYNE CORP 14433
Tool Bag; Rope Handle Carrying Method; White Color; 12.5" Nominal Diameter; PP Rope Handle Material; Rope Handle Type; 15" Nominal Height; Includes Bucket Only; 100LB Maximum Load Capacity; 18OZ Canvas/Nylon Stitching/Plastic Material; 2 Number of Compartment; Arsenal 5733 Series; Round Shape; Large Canvas Bucket With Molded Plastic Base and Top Ring Type
制造商部件号
14433
BDI部件号
24327929
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/14433/p/24327929
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0720476144335
重量 / Kilogram
0.91
Product Group - BDI
G00268
名称
Bag
关键字串
Tool
制造商货号
150-14433
产品明细
Tool Bag
产品规格
Rope Handle Carrying Method; White Color; 12.5" Nominal Diameter; PP Rope Handle Material; Rope Handle Type; 15" Nominal Height; Includes Bucket Only; 100LB Maximum Load Capacity; 18OZ Canvas/Nylon Stitching/Plastic Material; 2 Number of Compartment; Arsenal 5733 Series; Round Shape; Large Canvas Bucket With Molded Plastic Base and Top Ring Type
详细描述
Tool Bag; Rope Handle Carrying Method; White Color; 12.5" Nominal Diameter; PP Rope Handle Material; Rope Handle Type; 15" Nominal Height; Includes Bucket Only; 100LB Maximum Load Capacity; 18OZ Canvas/Nylon Stitching/Plastic Material; 2 Number of Compartment; Arsenal 5733 Series; Round Shape; Large Canvas Bucket With Molded Plastic Base and Top Ring Type