https://www.bdiexpress.com/medias/INDXXXXXXXXX-26963650-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU2NnxpbWFnZS9qcGVnfGFHWTRMMmhpTlM4eE1ETTNNelUzTVRVeE1ETXdNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qWTVOak0yTlRCZk16QXdlRE13TUM1cWNHY3xjMmUwNDIzMmZiZmJlZjAzOGY4OGU4NGE0YzhhNmNiMGIyMDk1YTEwZjZkNTRlODNjYWZhOGEzMjBlOGM0MTU4
https://www.bdiexpress.com/medias/INDXXXXXXXXX-26963650-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU2NnxpbWFnZS9qcGVnfGFHWTRMMmhpTlM4eE1ETTNNelUzTVRVeE1ETXdNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qWTVOak0yTlRCZk16QXdlRE13TUM1cWNHY3xjMmUwNDIzMmZiZmJlZjAzOGY4OGU4NGE0YzhhNmNiMGIyMDk1YTEwZjZkNTRlODNjYWZhOGEzMjBlOGM0MTU4
BETA
BETA
161200 8 ROZWIERTAKI POD KOŁKI 1:50
BETA BETA
描述
BETA 161200 8 ROZWIERTAKI POD KOŁKI 1:50
Taper Pin Reamer; 8MM Nominal Diameter; 1:50 Taper Ratio; High Speed Steel; 180MM Overall Length; 145MM Flute Length; 8MM Square Shank; Phillips Bit
制造商部件号
161200 8 ROZWIERTAKI POD KOŁKI 1:50
BDI部件号
26963650
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/161200-8-ROZWIERTAKI-POD-KO%C5%81KI-1:50/p/26963650
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.3
Product Group - BDI
G00190
名称
Reamer
关键字串
Taper Pin
产品明细
Taper Pin Reamer
产品规格
8MM Nominal Diameter; 1:50 Taper Ratio; High Speed Steel; 180MM Overall Length; 145MM Flute Length; 8MM Square Shank; Phillips Bit
详细描述
Taper Pin Reamer; 8MM Nominal Diameter; 1:50 Taper Ratio; High Speed Steel; 180MM Overall Length; 145MM Flute Length; 8MM Square Shank; Phillips Bit

