PRECISION BRAND PROD
PRECISION BRAND PROD
18072
PRECISION BRAND PROD PRECISION BRAND PROD
描述
PRECISION BRAND PROD 18072
Drill Rod; Water Hardening; W-1; 23/64" Diameter; 36" Length; 1095 Steel Material; Used For Punch, Tool and Die, Drill, Tap, Arbor, Roller Bearing, Dowel Pin and Variety Of Machine Part Where High Strength and Long Life are Required; For Power Drive Shaft and Application Where Accuracy and Straightness are Required
制造商部件号
18072
BDI部件号
18247884
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/18072/p/18247884
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0698158180721
重量 / Kilogram
0.47
Product Group - BDI
R00104
名称
Rod
关键字串
Drill
制造商内部编号
18072
产品明细
Drill Rod
产品规格
Water Hardening; W-1; 23/64" Diameter; 36" Length; 1095 Steel Material
详细描述
Drill Rod; Water Hardening; W-1; 23/64" Diameter; 36" Length; 1095 Steel Material; Used For Punch, Tool and Die, Drill, Tap, Arbor, Roller Bearing, Dowel Pin and Variety Of Machine Part Where High Strength and Long Life are Required; For Power Drive Shaft and Application Where Accuracy and Straightness are Required