MITUTOYO
MITUTOYO
182-125
MITUTOYO MITUTOYO
描述
MITUTOYO 182-125
Ruler; 0.005"/ -0.0035" Accuracy; Vinyl Sleeve Case Material; Satin Chrome Finish; 1/32" and 1/64" Graduation; 12" Nominal Length; Stainless Steel Material; Series 182 Model; 12" Maximim Range; 3/64" Nominal Thickness; Mechanical Type; 1" Nominal Width; For Used With Inch/Metric, Wide Rigid
制造商部件号
182-125
BDI部件号
18232119
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/182-125/p/18232119
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02230
名称
Ruler
重量/磅
0.16
产品明细
Ruler
产品规格
0.005"/ -0.0035" Accuracy; Vinyl Sleeve Case Material; Satin Chrome Finish; 1/32" and 1/64" Graduation; 12" Nominal Length; Stainless Steel Material; Series 182 Model; 12" Maximim Range; 3/64" Nominal Thickness; Mechanical Type; 1" Nominal Width
详细描述
Ruler; 0.005"/ -0.0035" Accuracy; Vinyl Sleeve Case Material; Satin Chrome Finish; 1/32" and 1/64" Graduation; 12" Nominal Length; Stainless Steel Material; Series 182 Model; 12" Maximim Range; 3/64" Nominal Thickness; Mechanical Type; 1" Nominal Width; For Used With Inch/Metric, Wide Rigid