PRECISION BRAND PROD
PRECISION BRAND PROD
19G40
PRECISION BRAND PROD PRECISION BRAND PROD
描述
PRECISION BRAND PROD 19G40
Feeler Gage Kit; 12" Length; 1/2" Width; C1095 Spring Steel Material; Includes 0.001", 0.0015", 0.002", 0.003", 0.004", 0.005", 0.006", 0.007", 0.008", 0.009", 0.01", 0.012", 0.014", 0.015", 0.016", 0.018", 0.020", 0.022", 0.025" and 0.030" Thickness Gage; Used in Manufacturing and Maintenance Operation Wherever Setting Close Spacing or Checking Extremely Tight Tolerances is Required
制造商部件号
19G40
BDI部件号
21586483
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/19G40/p/21586483
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0698158199907
重量 / Kilogram
0.295
Product Group - BDI
G00190
名称
Kit
关键字串
Feeler Gage
制造商内部编号
19G40
重量/磅
19990
产品明细
Feeler Gage Kit
产品规格
12" Length; 1/2" Width; C1095 Spring Steel Material
详细描述
Feeler Gage Kit; 12" Length; 1/2" Width; C1095 Spring Steel Material; Includes 0.001", 0.0015", 0.002", 0.003", 0.004", 0.005", 0.006", 0.007", 0.008", 0.009", 0.01", 0.012", 0.014", 0.015", 0.016", 0.018", 0.020", 0.022", 0.025" and 0.030" Thickness Gage; Used in Manufacturing and Maintenance Operation Wherever Setting Close Spacing or Checking Extremely Tight Tolerances is Required


