PRECISION BRAND PROD
PRECISION BRAND PROD
19H30/19735
PRECISION BRAND PROD PRECISION BRAND PROD
描述
PRECISION BRAND PROD 19H30/19735
Feeler Gage; 1/2" Width; 25FT Length; 0.03" Thickness; C1095 Spring Steel Material; Ground and Polished; Used in Most General Maintenance and Tool and Die Application
制造商部件号
19H30/19735
BDI部件号
18243534
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/19H30-19735/p/18243534
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0698158197354
重量 / Kilogram
0.69
Product Group - BDI
G00190
名称
Gage
关键字串
Feeler
制造商内部编号
19H30
重量/磅
19735
产品明细
Feeler Gage
产品规格
1/2" Width; 25FT Length; 0.03" Thickness; C1095 Spring Steel Material; Ground and Polished
详细描述
Feeler Gage; 1/2" Width; 25FT Length; 0.03" Thickness; C1095 Spring Steel Material; Ground and Polished; Used in Most General Maintenance and Tool and Die Application