对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

2340 70 HD/JL COBALT https://www.bdiexpress.com/medias/INDXXXXXXXXX-25120831-300X300.jpg?context=bWFzdGVyfHJvb3R8NTIxOHxpbWFnZS9qcGVnfGFEQmxMMmd3TkM4eE1ERTBNVGt3TkRJME1EWTNNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNakE0TXpGZk16QXdXRE13TUM1cWNHY3xlODNiZWFjYjU3ZDIxMDEwOGFlOGM3MWRhMzc3NjQ3MmEwZmNlYmNkNGZhNjJjNTA2OTE2MTQ2MjRmNzE1OTY0
25120831 手工工具 

MORSE CUTTING TOOLS MORSE CUTTING TOOLS

2340 70 HD/JL COBALT

描述

MORSE CUTTING TOOLS 2340 70 HD/JL COBALT

Jobber Length Drill; Cobalt; 0.136" Bit Diameter; 2-7/8" Overall Length; 1-3/4" Flute Length; Black/Gold Finish; Right Hand Cutting Direction; 135 Degree Drill Bit Point Angle; Split Point; Straw Oxide Finish

制造商部件号

2340 70 HD/JL COBALT

BDI部件号
25120831

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
MORSE CUTTING TOOLS
最低订购量
重量 / Kilogram
0
Product Group - BDI
G00140
名称
Drill
关键字串
Jobber Length
产品明细
Jobber Length Drill
产品规格
Cobalt; 0.136" Bit Diameter; 2-7/8" Overall Length; 1-3/4" Flute Length; Black/Gold Finish; Right Hand Cutting Direction; 135 Degree Drill Bit Point Angle; Split Point; Straw Oxide Finish
详细描述
Jobber Length Drill; Cobalt; 0.136" Bit Diameter; 2-7/8" Overall Length; 1-3/4" Flute Length; Black/Gold Finish; Right Hand Cutting Direction; 135 Degree Drill Bit Point Angle; Split Point; Straw Oxide Finish