IRWIN TOOLS
IRWIN TOOLS
2648
IRWIN TOOLS IRWIN TOOLS
Description
2648 TAP SET ; 9/16"-12NC 4 FLUTE 3PC SET
Tap and Die Set; Includes Vinyl Pouch; Carbon Steel Material; 3 per pouch Quantity; Taper/Plug/Bottom Tap Type; 9/16" - 12 NC Thread - TPI or Pitch; Irwin Hanson
Part #
2648
BDI #
18492881

Details
38.11
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/2648/p/18492881
Your Price
$ 38.11 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241615
Weight / Kilogram
0.042
EAN
0042526026485
Product Group - BDI
G00140
Noun
Set
Keyword String
Tap and Die
Manufacturer Item Number
585-2648
Weight / LBS
0.4
Product Detail
Tap and Die Set
Product Specification
Includes Vinyl Pouch; Carbon Steel Material; 3 per pouch Quantity; Taper/Plug/Bottom Tap Type; 9/16" - 12 NC Thread - TPI or Pitch
Long Description
Tap and Die Set; Includes Vinyl Pouch; Carbon Steel Material; 3 per pouch Quantity; Taper/Plug/Bottom Tap Type; 9/16" - 12 NC Thread - TPI or Pitch; Irwin Hanson