Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

27020 https://www.bdiexpress.com/medias/INDXXXXXXXXX-139-27020-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0OTl8aW1hZ2UvanBlZ3xhR1ZrTDJneU1DOHhNRFExTlRnNU1UQXhOemMxT0M5SlRrUllXRmhZV0ZoWVdGaGZNVE01WHpJM01ESXdYek13TUhnek1EQXVhbkJufDNhNDM0ZDE4ZGM3OTBhYzFjMTNiOTkxZGUwYzYwM2U5ZjBiNWIwNjkzN2I0NWIyMzU1MzcxNTAwZWUzMWE2MTU
27607668 Hand Tools 

CHAPIN SPRAYER CHAPIN SPRAYER

27020

Description

27020 SPRAYER, 2 GALLON HOME AND GARDEN (SMARTCATALOG)

Sprayer; Poly Body Material; 2 Gal Capacity Volume Maximum; Translucent White Color; 12" Extension Length; Curved Brass Extension Type; D-Handle Type; 42" Hose Length; Hand-Held Mounting; Adjustable Brass Nozzle Type; 40 to 60 PSI Operating Pressure; Piston Pump Type; Application Fertilizers, Fungicides, Herbicides, Pesticides, Weed and Feed

Part #

27020

BDI #
27607668

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

85.0265 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 85.03 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CHAPIN SPRAYER
Minimum Buy Quantity
1
UNSPSC
27110000
Weight / Kilogram
0
EAN
23883270209
Product Group - BDI
G00190
Noun
Sprayer
Manufacturer URL
https://chapinmfg.com
Product Detail
Sprayer
Product Specification
Poly Body Material; 2 Gal Capacity Volume Maximum; Translucent White Color; 12" Extension Length; Curved Brass Extension Type; D-Handle Type; 42" Hose Length; Hand-Held Mounting; Adjustable Brass Nozzle Type; 40 to 60 PSI Operating Pressure; Piston Pump Type
Long Description
Sprayer; Poly Body Material; 2 Gal Capacity Volume Maximum; Translucent White Color; 12" Extension Length; Curved Brass Extension Type; D-Handle Type; 42" Hose Length; Hand-Held Mounting; Adjustable Brass Nozzle Type; 40 to 60 PSI Operating Pressure; Piston Pump Type; Application Fertilizers, Fungicides, Herbicides, Pesticides, Weed and Feed