FACOM
FACOM
286A
FACOM FACOM
描述
FACOM 286A
Extractor; 1/2" Nominal Drive Size; Full Polish Finish; 2" Nominal Height; Includes <, NULL>, ; 2-5/32" Nominal Length; 2-5/32" Nominal Overall Length; 3/4" Maximum Stud Size; 2" Nominal Width; Facom
制造商部件号
286A
BDI部件号
20839921
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/286A/p/20839921
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662679983475
重量 / Kilogram
0.005
Product Group - BDI
G00190
名称
Extractor
重量/磅
0.86
产品明细
Extractor
产品规格
1/2" Nominal Drive Size; Full Polish Finish; 2" Nominal Height
详细描述
Extractor; 1/2" Nominal Drive Size; Full Polish Finish; 2" Nominal Height; Includes <, NULL>, ; 2-5/32" Nominal Length; 2-5/32" Nominal Overall Length; 3/4" Maximum Stud Size; 2" Nominal Width; Facom