KLEIN TOOLS
KLEIN TOOLS
3210
KLEIN TOOLS KLEIN TOOLS
描述
KLEIN TOOLS 3210
Structural Wrench; Black Oxide Finish; Tapered Handle Type; 3/8" Nominal Head Thickness; 2-1/4" Nominal Head Width; Alloy Steel Material; Inch Measuring System; 1/2" Nominal Opening Size; Open Opening Type; 14-3/4" Nominal Overall Length
制造商部件号
3210
BDI部件号
20092404
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/3210/p/20092404
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0092644680069
重量 / Kilogram
0
Product Group - BDI
G00190
名称
Wrench
关键字串
Structural
重量/磅
1.3
产品明细
Structural Wrench
产品规格
Black Oxide Finish; Tapered Handle Type; 3/8" Nominal Head Thickness; 2-1/4" Nominal Head Width; Alloy Steel Material; Inch Measuring System; 1/2" Nominal Opening Size; Open Opening Type; 14-3/4" Nominal Overall Length
详细描述
Structural Wrench; Black Oxide Finish; Tapered Handle Type; 3/8" Nominal Head Thickness; 2-1/4" Nominal Head Width; Alloy Steel Material; Inch Measuring System; 1/2" Nominal Opening Size; Open Opening Type; 14-3/4" Nominal Overall Length