对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

325540-1 https://www.bdiexpress.com/medias/INDXXXXXXXXX-025-325540-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4MTJ8aW1hZ2UvanBlZ3xhRGRrTDJnNE1TOHhNRFExTURVME1EazROak01T0M5SlRrUllXRmhZV0ZoWVdGaGZNREkxWHpNeU5UVTBNRjh4WHpNd01IZ3pNREF1YW5CbnxhMzU4MmVjNWEwMTlmZWExOWUzN2I0ODcyNjFmN2UzMDNlNjEwMjI1OTc0ZTMzYjJjNjhkNDk5ZjZmNGU5ZTBi
19159306 手工工具 

ALEMITE PRODUCTS ALEMITE PRODUCTS

325540-1

描述

ALEMITE PRODUCTS 325540-1

Grease Gun; 12Oz Maximum Capacity Volume; Grease Designated Fluid; Lever Action Drive Type; Includes Model 6268-2 Gun, 319700 Relief Valve, 319702 Button Head Coupler, 52750 Swivel, 52752 Swivel, 309727 High Pressure T, 317150 Gauge, 317875-1F Hose Assembly, 327033 Adapter and Carrying Strap; 15000PSI Maximum Operating Pressure; 1/4" NPTF Outlet Size; Hose/Coupler Outlet Type; Lever Gun Type; 1Oz at 24 Volume at Number of Stroke

制造商部件号

325540-1

BDI部件号
19159306

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
SKF
最低订购量
EAN条码
0098468146972
重量 / Kilogram
9.979
Product Group - BDI
G00190
名称
Gun
关键字串
Grease
重量/磅
21.93
产品明细
Grease Gun
产品规格
12Oz Maximum Capacity Volume; Grease Designated Fluid; Lever Action Drive Type
详细描述
Grease Gun; 12Oz Maximum Capacity Volume; Grease Designated Fluid; Lever Action Drive Type; Includes Model 6268-2 Gun, 319700 Relief Valve, 319702 Button Head Coupler, 52750 Swivel, 52752 Swivel, 309727 High Pressure T, 317150 Gauge, 317875-1F Hose Assembly, 327033 Adapter and Carrying Strap; 15000PSI Maximum Operating Pressure; 1/4" NPTF Outlet Size; Hose/Coupler Outlet Type; Lever Gun Type; 1Oz at 24 Volume at Number of Stroke