

ALEMITE PRODUCTS
ALEMITE PRODUCTS
325540-2
ALEMITE PRODUCTS ALEMITE PRODUCTS
描述
ALEMITE PRODUCTS 325540-2
Grease Gun; 12Oz Maximum Capacity Volume; Includes 310428 Saf-T-Vent Coupling, 52750 Swivel, 52752 Swivel, 309727 High Pressure T, 317150 Gauge and 317875-1F Hose Assmebly; 1/4" NPTF Outlet Size; 1Oz at 24 Volume at Number of Stroke; 22.03 lb
制造商部件号
325540-2
BDI部件号
19159307
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/325540-2/p/19159307
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0098468147207
重量 / Kilogram
10.206
Product Group - BDI
G00190
名称
Gun
关键字串
Grease
重量/磅
22.03
产品明细
Grease Gun
产品规格
12Oz Maximum Capacity Volume
详细描述
Grease Gun; 12Oz Maximum Capacity Volume; Includes 310428 Saf-T-Vent Coupling, 52750 Swivel, 52752 Swivel, 309727 High Pressure T, 317150 Gauge and 317875-1F Hose Assmebly; 1/4" NPTF Outlet Size; 1Oz at 24 Volume at Number of Stroke; 22.03 lb