FACOM
FACOM
34.5
FACOM FACOM
描述
FACOM 34.5
Open End Wrench; Satin Finish; Flat Handle Type; 15 Deg and 75 Deg Head Angle; 3/32" Nominal Head Thickness; 33/64" Nominal Head Width; 0.2" Nominal Height; 3.1" Nominal Length; Forged Alloy Steel Material; Metric Measuring System; 5MM Nominal Opening Size; Open/Open Opening Type; 2 61/64" Nominal Overall Length; 5MM Size 1; 0.5" Nominal Width; Facom
制造商部件号
34.5
BDI部件号
20839979
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/34-5/p/20839979
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662679981488
重量 / Kilogram
0.005
Product Group - BDI
G00190
名称
Wrench
关键字串
Open End
重量/磅
0.02
产品明细
Open End Wrench
产品规格
Satin Finish; Flat Handle Type; 15 Deg and 75 Deg Head Angle; 3/32" Nominal Head Thickness; 33/64" Nominal Head Width; 0.2" Nominal Height; 3.1" Nominal Length; Forged Alloy Steel Material; Metric Measuring System; 5MM Nominal Opening Size; Open/Open Opening Type; 2 61/64" Nominal Overall Length; 5MM Size 1; 0.5" Nominal Width; Facom
详细描述
Open End Wrench; Satin Finish; Flat Handle Type; 15 Deg and 75 Deg Head Angle; 3/32" Nominal Head Thickness; 33/64" Nominal Head Width; 0.2" Nominal Height; 3.1" Nominal Length; Forged Alloy Steel Material; Metric Measuring System; 5MM Nominal Opening Size; Open/Open Opening Type; 2 61/64" Nominal Overall Length; 5MM Size 1; 0.5" Nominal Width; Facom