Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

435-12-16R https://www.bdiexpress.com/medias/INDSTTXXXXXX-435-12-16R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3ODR8aW1hZ2UvanBlZ3xhR0V6TDJoallTOHhNRFUzTlRRMU1qQXhNalUzTkM5SlRrUlRWRlJZV0ZoWVdGaGZORE0xWHpFeVh6RTJVbDh6TURCNE16QXdMbXB3Wnd8ZTE4ZmJhYWI5MGQ3NmQxNGUzMWQ5YjFlMGM1ODc0YmM2NWYzMzBlYzM2N2I3OWEyZDBhM2Y3NWEyOGEzMTljMQ
18374295 Hand Tools 

STARRETT STARRETT

435-12-16R

Description

435-12-16R 12" COMBINATION SQUARE SET ; 16R GRADUATION

Combination Set; 12" Size; Cast Iron Head Material

Part #

51557

BDI #
18374295

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

573.1491898300001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 573.15 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
L.S. STARRETT
Minimum Buy Quantity
N/A
UNSPSC
41113600
Weight / Kilogram
0
EAN
0049659515572
Product Group - BDI
E02230
Noun
Set
Keyword String
Combination
Manufacturer URL
https://www.starrett.com
Product Detail
Combination Set
Product Specification
12" Size; Cast Iron Head Material
Long Description
Combination Set; 12" Size; Cast Iron Head Material