对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

435-18-4R https://www.bdiexpress.com/medias/INDSTTXXXXXX-435-18-4R-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU3NXxpbWFnZS9qcGVnfGFHTXdMMmhsTWk4eE1EVTNOVFExTWpjek16UTNNQzlKVGtSVFZGUllXRmhZV0ZoZk5ETTFYekU0WHpSU1h6TXdNSGd6TURBdWFuQm58OWJjNGNjNTEzNWUzOWIwODM2MTk1ZWQ1ZWQ1OTNhODMzMDhhZmZkMzA4NTY2N2JkMzg0ODdhY2Y0MWIxNTZlMg
18374297 手工工具 

STARRETT STARRETT

435-18-4R

描述

STARRETT 435-18-4R

Combination Set; 18" Size; Cast Iron Head Material

制造商部件号

435-18-4R

BDI部件号
18374297

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
L.S. STARRETT
最低订购量
EAN条码
0049659515589
重量 / Kilogram
0
Product Group - BDI
E02230
名称
Set
关键字串
Combination
产品明细
Combination Set
产品规格
18" Size; Cast Iron Head Material
详细描述
Combination Set; 18" Size; Cast Iron Head Material