

IDEAL INDUSTRIES
IDEAL INDUSTRIES
45-120
IDEAL INDUSTRIES IDEAL INDUSTRIES
描述
IDEAL INDUSTRIES 45-120
Crimper and Stripper; 18 GA Maximum Cable/Wire Size; 10 GA Minimum Cable/Wire Size; Solid Wire: 10 to 18 AWG/ Standard: 12 to 20 AWG Capacities; Black Oxide Finish; Yellow Handle Color; Plastic Handle Material; Standard cushion Handle Type; Spring Return Jaw Type; 6" Nominal Length; Spring Action Mechanism; 6" Nominal Overall Length; For Solid Wire Applicable Material
制造商部件号
45-120
BDI部件号
21453099
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/45-120/p/21453099
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.14
Product Group - BDI
G00140
名称
Crimper and Stripper
产品明细
Crimper and Stripper
产品规格
18 GA Maximum Cable/Wire Size; 10 GA Minimum Cable/Wire Size; Solid Wire: 10 to 18 AWG/ Standard: 12 to 20 AWG Capacities; Black Oxide Finish; Yellow Handle Color; Plastic Handle Material; Standard cushion Handle Type; Spring Return Jaw Type; 6" Nominal Length; Spring Action Mechanism; 6" Nominal Overall Length
详细描述
Crimper and Stripper; 18 GA Maximum Cable/Wire Size; 10 GA Minimum Cable/Wire Size; Solid Wire: 10 to 18 AWG/ Standard: 12 to 20 AWG Capacities; Black Oxide Finish; Yellow Handle Color; Plastic Handle Material; Standard cushion Handle Type; Spring Return Jaw Type; 6" Nominal Length; Spring Action Mechanism; 6" Nominal Overall Length; For Solid Wire Applicable Material