https://www.bdiexpress.com/medias/INDXXXXXXXXX-131-45-121-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3NTh8aW1hZ2UvanBlZ3xhREV3TDJoaVlTOHhNRFEyTVRZd016a3lNVGsxTUM5SlRrUllXRmhZV0ZoWVdGaGZNVE14WHpRMVh6RXlNVjlFTWpKZk16QXdlRE13TUM1cWNHY3xiMWU3MDcyMDU0ZjM5YjZmMjBlNmE2ZjMxYzQ3YzIwMzJkMDdiOTZjZWVlYWQ5M2NlMjJjMGU5MmYzNTUwNTE5
https://www.bdiexpress.com/medias/INDXXXXXXXXX-131-45-121-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3NTh8aW1hZ2UvanBlZ3xhREV3TDJoaVlTOHhNRFEyTVRZd016a3lNVGsxTUM5SlRrUllXRmhZV0ZoWVdGaGZNVE14WHpRMVh6RXlNVjlFTWpKZk16QXdlRE13TUM1cWNHY3xiMWU3MDcyMDU0ZjM5YjZmMjBlNmE2ZjMxYzQ3YzIwMzJkMDdiOTZjZWVlYWQ5M2NlMjJjMGU5MmYzNTUwNTE5
IDEAL INDUSTRIES
IDEAL INDUSTRIES
45-121
IDEAL INDUSTRIES IDEAL INDUSTRIES
描述
IDEAL INDUSTRIES 45-121
Crimper and Stripper; 26 AWG Maximum Cable/Wire Size; 16 AWG Minimum Cable/Wire Size; 24 to 14 AWG Solid and 26 to 16 AWG Stranded Capacity; Black Oxide Finish; Yellow Handle Color; Standard Cushion Grip Handle Material; 6" Nominal Length; Steel Material; 6" Nominal Overall Length; 26 AWG Maximum Strip Solid Wire; 14 AWG Minimum Strip Solid Wire; 26 AWG Maximum Strip Stranded Wire; 16 AWGMinimum Strip Stranded Wire
制造商部件号
45-121
BDI部件号
21453100
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/45-121/p/21453100
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.14
Product Group - BDI
G00140
名称
Crimper and Stripper
产品明细
Crimper and Stripper
产品规格
26 AWG Maximum Cable/Wire Size; 16 AWG Minimum Cable/Wire Size; 24 to 14 AWG Solid and 26 to 16 AWG Stranded Capacity; Black Oxide Finish; Yellow Handle Color; Standard Cushion Grip Handle Material; 6" Nominal Length; Steel Material; 6" Nominal Overall Length; 26 AWG Maximum Strip Solid Wire; 14 AWG Minimum Strip Solid Wire; 26 AWG Maximum Strip Stranded Wire; 16 AWGMinimum Strip Stranded Wire
详细描述
Crimper and Stripper; 26 AWG Maximum Cable/Wire Size; 16 AWG Minimum Cable/Wire Size; 24 to 14 AWG Solid and 26 to 16 AWG Stranded Capacity; Black Oxide Finish; Yellow Handle Color; Standard Cushion Grip Handle Material; 6" Nominal Length; Steel Material; 6" Nominal Overall Length; 26 AWG Maximum Strip Solid Wire; 14 AWG Minimum Strip Solid Wire; 26 AWG Maximum Strip Stranded Wire; 16 AWGMinimum Strip Stranded Wire

