对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

600-SS https://www.bdiexpress.com/medias/INDXXXXXXXXX-166-600-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5Mjh8aW1hZ2UvanBlZ3xhR0pqTDJoalppOHhNRFExTURZd01qVXlORGN3TWk5SlRrUllXRmhZV0ZoWVdGaGZNVFkyWHpZd01GOVRVMTh6TURCNE16QXdMbXB3Wnd8NzkyYTk5MWFjODk5MDViN2ZhYWQ5MjU1NmE2NzFjYmQ4YzQ2YjJhZDE3ZmM3YWZmZGEyYzZmYzEzMmZmM2QxYQ
22198844 手工工具 

COILHOSE PNEUMATICS COILHOSE PNEUMATICS

600-SS

描述

COILHOSE PNEUMATICS 600-SS

Blow Gun; Zinc Body Material; Chrome Coating; 1/4" NPT Inlet Size; 150PSI Maximum Operating Pressure; 175 Deg F Maximum Operating Temperature; 32 Deg F Minimum Operating Temperature; Safety Shield Tip Type

制造商部件号

600-SS

BDI部件号
22198844

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
COILHOSE PNEUMATICS
最低订购量
EAN条码
0029292131377
重量 / Kilogram
0.18
Product Group - BDI
F02234
名称
Gun
关键字串
Blow
重量/磅
0.38
产品明细
Blow Gun
产品规格
Zinc Body Material; Chrome Coating; 1/4" NPT Inlet Size; 150PSI Maximum Operating Pressure; 175 Deg F Maximum Operating Temperature; 32 Deg F Minimum Operating Temperature; Safety Shield Tip Type
详细描述
Blow Gun; Zinc Body Material; Chrome Coating; 1/4" NPT Inlet Size; 150PSI Maximum Operating Pressure; 175 Deg F Maximum Operating Temperature; 32 Deg F Minimum Operating Temperature; Safety Shield Tip Type