https://www.bdiexpress.com/medias/INDKLNXXXXXX-602-4-INS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYwN3xpbWFnZS9qcGVnfGFERmtMMmc0TXk4eE1EUTNNek0zTnpNMk5qQTBOaTlKVGtSTFRFNVlXRmhZV0ZoZk5qQXlYelJmU1U1VFh6TXdNSGd6TURBdWFuQm58MzVmMTQ4MTc5OWU4NWE2NjJjZjYwNDlkYTRiZGQ3MzlmYWQ3NTdlMjdlNzAzM2Q3N2RhMGZhZTU0ZTA2OWEzZQ
KLEIN TOOLS
KLEIN TOOLS
602-4-INS
KLEIN TOOLS KLEIN TOOLS
描述
KLEIN TOOLS 602-4-INS
Insulated Screwdriver; Black Handle Color; High-Dielectric Plastic Handle Material; Cushion-Grip Handle Type; 8.313" Nominal Overall Length; 4" Nominal Shank Length; Induction Hardened Steel Shank Material; Round Shank Type; 1/4" Nominal Tip Size Symbol; Cabinet Tip Type; 1/4" Nominal Tip Width
制造商部件号
602-4-INS
BDI部件号
20093099
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/602-4-INS/p/20093099
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0092644850233
重量 / Kilogram
0
Product Group - BDI
G00190
名称
Screwdriver
关键字串
Insulated
重量/磅
0.28
产品明细
Insulated Screwdriver
产品规格
Black Handle Color; High-Dielectric Plastic Handle Material; Cushion-Grip Handle Type; 8.313" Nominal Overall Length; 4" Nominal Shank Length; Induction Hardened Steel Shank Material; Round Shank Type; 1/4" Nominal Tip Size Symbol; Cabinet Tip Type; 1/4" Nominal Tip Width
详细描述
Insulated Screwdriver; Black Handle Color; High-Dielectric Plastic Handle Material; Cushion-Grip Handle Type; 8.313" Nominal Overall Length; 4" Nominal Shank Length; Induction Hardened Steel Shank Material; Round Shank Type; 1/4" Nominal Tip Size Symbol; Cabinet Tip Type; 1/4" Nominal Tip Width