https://www.bdiexpress.com/medias/INDXXXXXXXXX-166-618-S-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk1M3xpbWFnZS9qcGVnfGFEWmlMMmd3WXk4eE1EUTFNRFl3TkRBNU56VTJOaTlKVGtSWVdGaFlXRmhZV0ZoZk1UWTJYell4T0Y5VFh6TXdNSGd6TURBdWFuQm58NWNmNjk2ZTI0OGQwNTNlZTlhNTlmZjU4OGE1NjJlMGVhYzZiNTcxYjk0YmFlYjAxNTJkMjllOWM3Y2NjY2JhNw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-166-618-S-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk1M3xpbWFnZS9qcGVnfGFEWmlMMmd3WXk4eE1EUTFNRFl3TkRBNU56VTJOaTlKVGtSWVdGaFlXRmhZV0ZoZk1UWTJYell4T0Y5VFh6TXdNSGd6TURBdWFuQm58NWNmNjk2ZTI0OGQwNTNlZTlhNTlmZjU4OGE1NjJlMGVhYzZiNTcxYjk0YmFlYjAxNTJkMjllOWM3Y2NjY2JhNw
COILHOSE PNEUMATICS
COILHOSE PNEUMATICS
618-S
COILHOSE PNEUMATICS COILHOSE PNEUMATICS
描述
COILHOSE PNEUMATICS 618-S
Blow Gun; Zinc Body Material; Chrome Coating; 18" Nominal Extension Length; Safety Extension Type; 1/4" NPT Inlet Size; 150 PSI Maximum Operating Pressure; 175 Deg F Maximum Operating Temperature; 32 Deg F Minimum Operating Temperature
制造商部件号
618-S
BDI部件号
22199064
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/618-S/p/22199064
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0029292132213
重量 / Kilogram
0.25
Product Group - BDI
F02234
名称
Gun
关键字串
Blow
重量/磅
0.53
产品明细
Blow Gun
产品规格
Zinc Body Material; Chrome Coating; 18" Nominal Extension Length; Safety Extension Type; 1/4" NPT Inlet Size; 150 PSI Maximum Operating Pressure; 175 Deg F Maximum Operating Temperature; 32 Deg F Minimum Operating Temperature
详细描述
Blow Gun; Zinc Body Material; Chrome Coating; 18" Nominal Extension Length; Safety Extension Type; 1/4" NPT Inlet Size; 150 PSI Maximum Operating Pressure; 175 Deg F Maximum Operating Temperature; 32 Deg F Minimum Operating Temperature
