

ALEMITE PRODUCTS
ALEMITE PRODUCTS
6268-2
ALEMITE PRODUCTS ALEMITE PRODUCTS
描述
ALEMITE PRODUCTS 6268-2
Grease Gun; 12 Oz Maximum Capacity Volume; Grease Designated Fluid; Lever Action Drive Type; 15000 PSI Maximum Operating Pressure; 1/4" NPTF Outlet Size; Gun Only Outlet Type; Lever Gun Type; 1 Oz at 24 Volume at Number of Strokes; Includes Carrying Strap
制造商部件号
6268-2
BDI部件号
19160644
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/6268-2/p/19160644
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0098468105771
重量 / Kilogram
7.121
Product Group - BDI
G00190
名称
Gun
关键字串
Grease
产品明细
Grease Gun
产品规格
12 Oz Maximum Capacity Volume; Grease Designated Fluid; Lever Action Drive Type; 15000 PSI Maximum Operating Pressure; 1/4" NPTF Outlet Size; Gun Only Outlet Type; Lever Gun Type; 1 Oz at 24 Volume at Number of Strokes
详细描述
Grease Gun; 12 Oz Maximum Capacity Volume; Grease Designated Fluid; Lever Action Drive Type; 15000 PSI Maximum Operating Pressure; 1/4" NPTF Outlet Size; Gun Only Outlet Type; Lever Gun Type; 1 Oz at 24 Volume at Number of Strokes; Includes Carrying Strap